Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-7
Zoro # G8266054
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 7.00mm - 0.2756
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-7
- Zoro # G8266054
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.00mm - 0.2756 |
Flute Length | 31.00 mm |
Overall Length | 109.00 mm |
Size | 7.00mm |
Size- Decimal | 7.00mm (0.2756) |
Shank Size | 0.3150" |
Reamer Size | 7.00 mm |
Shank Dia. | 8 mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- WARNER Spring Kit, Bagged, for Strap‐N‐Stride™ Aluminum, EZ‐Stride® Aluminum, Stride Lite™ Magnesium (6473)
- TITAN 538006 RX-80 2F Gun with TR1 Tip (0538006)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- OSG Chucking Reamer, 5/8 in., 4 Fl, Carbide (300-0960)
- Walter Carbide Chucking Reamers