Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-6.5
Zoro # G8446891
original price:
$147.07
6% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.50mm - 0.2559
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-6.5
- Zoro # G8446891
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.50mm - 0.2559 |
Flute Length | 28.00 mm |
Shank Size | 0.2362" |
Size | 6.50mm |
Size- Decimal | 6.50mm (0.2559) |
Shank Dia. | 6 mm |
Reamer Size | 6.50 mm |
Dimension Type | Metric |
Overall Length | 101.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN822.8-6-6-B Mini Indexing Plunger (822.8-6-6-B)
- SUNEX 1/2" Drive Impact Socket 6 (227MD)
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 1 3/4 in L (54TL58)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- Walter Carbide Chucking Reamers