Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-6
Zoro # G7891816
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.00mm - 0.2362
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-6
- Zoro # G7891816
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 26.00 mm |
Shank Size | 0.2362" |
Size | 6.00mm |
Overall Length | 93.00 mm |
Dimension Type | Metric |
Shank Dia. | 6 mm |
Size- Decimal | 6.00mm (0.2362) |
Reamer Size | 6.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment No.5 Spline Dr Impact Univer (5800)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-AR-5PK)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 3/4" dia. (WSSF-013)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- OSG Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank (300-4016)
- Walter Carbide Chucking Reamers