Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-5.5
Zoro # G8339572
original price:
$145.05
6% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 5.50mm - 0.2165
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-5.5
- Zoro # G8339572
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 5.50mm - 0.2165 |
Flute Length | 26.00 mm |
Size | 5.50mm |
Dimension Type | Metric |
Reamer Size | 5.50 mm |
Shank Dia. | 6 mm |
Shank Size | 0.2362" |
Size- Decimal | 5.50mm (0.2165) |
Overall Length | 93.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Flexible, 12 In, 16R Grad (C316R-12)
- WESTWARD Rafter Square, 24 x 16 In, Alum, Black (4MRX6)
- DRILL AMERICA 11/16" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (DWDRSD3/8X11/16)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Walter Reamers