Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-4
Zoro # G7896122
original price:
$140.40
13% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.00mm - 0.1575
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-4
- Zoro # G7896122
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 19.00 mm |
Overall Length | 75.00 mm |
Shank Dia. | 4 mm |
Size- Decimal | 4.00mm (0.1575) |
Reamer Size | 4.00 mm |
Dimension Type | Metric |
Shank Size | 0.1575" |
Size | 4.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (1UKL1)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- GREENLEE Plate Unit-Antirotation (35318G)
- MAYHEW Line-Up Punch, 460-3/8 (22017)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Walter Carbide Chucking Reamers