Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-20
Zoro # G8178904
original price:
$369.48
12% off
new price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 20.00mm - 0.7874
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-20
- Zoro # G8178904
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 20.00mm - 0.7874 |
Flute Length | 52.00 mm |
Reamer Size | 20.00 mm |
Size | 20.00mm |
Size- Decimal | 20.00mm (0.7874) |
Overall Length | 195.00 mm |
Shank Size | 0.7874" |
Dimension Type | Metric |
Shank Dia. | 20 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-9 Nc (97119)
- JET Replacement Blade For 10In. X 18In. Horz (414308)
- GEDORE Arc Punch, 25mm (570025)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 11.1 dia. (DH408111)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- Walter Carbide Chucking Reamers