Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-18
Zoro # G8284771
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 18.00mm - 0.7087
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-18
- Zoro # G8284771
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 18.00mm - 0.7087 |
Flute Length | 52.00 mm |
Size- Decimal | 18.00mm (0.7087) |
Reamer Size | 18.00 mm |
Overall Length | 182.00 mm |
Shank Size | 0.7087" |
Dimension Type | Metric |
Size | 18.00mm |
Shank Dia. | 18 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11 in L 2 5/8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7186)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-V (44192)
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- HALDER FERROPLEX Locksmith/Soft Face Hammer, 21 oz, 11-3/8" (3677.03)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Walter Reamers