Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-17
Zoro # G8306855
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 17.00mm - 0.6693
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-17
- Zoro # G8306855
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 17.00mm - 0.6693 |
Flute Length | 52.00 mm |
Overall Length | 175.00 mm |
Dimension Type | Metric |
Reamer Size | 17.00 mm |
Size | 17.00mm |
Size- Decimal | 17.00mm (0.6693) |
Shank Size | 0.7087" |
Shank Dia. | 18 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 17.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- CHANNELLOCK PLIER MITY MIDGET 4.5" T & G (CL424)
- BON TOOL Bon 12-960 Bull Float, Mag 36" X 8" Rnd End, No Bracket (12-960)
- WESTWARD Tester Adapter, 18mm (AMC075A-3)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- Walter Carbide Chucking Reamers