Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-16
Zoro # G8250663
original price:
$325.90
7% off
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 16.00mm - 0.6299
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2162-16
- Zoro # G8250663
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 16.00mm - 0.6299 |
Flute Length | 52.00 mm |
Reamer Size | 16.00 mm |
Size | 16.00mm |
Shank Dia. | 16 mm |
Overall Length | 170.00 mm |
Dimension Type | Metric |
Size- Decimal | 16.00mm (0.6299) |
Shank Size | 0.6299" |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 16.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Adjustable Spade Bit (45002)
- GEMTOR Crash Axe, Smooth Edge, Rubber, 5 in. (D42)
- MICRO 100 Tool Holder - Steel (TH-207)
- JOHNSON BOX LEVEL ALUM 48"" 3VIAL (1733-4800)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Walter Reamers