Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-14
Zoro # G8130787
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 14.00mm - 0.5512
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-14
- Zoro # G8130787
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 14.00mm - 0.5512 |
Flute Length | 47.00 mm |
Size | 14.00mm |
Dimension Type | Metric |
Reamer Size | 14.00 mm |
Shank Dia. | 16 mm |
Shank Size | 0.6299" |
Size- Decimal | 14.00mm (0.5512) |
Overall Length | 160.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M16 x 2 D7 4 Flt. Plug Metric Hand Tap (027781AS)
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12199 (12199)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Walter Reamers