Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-13
Zoro # G8052247
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13.00mm - 0.5118
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2162-13
- Zoro # G8052247
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 13.00mm - 0.5118 |
Flute Length | 44.00 mm |
Shank Dia. | 11.9 mm |
Shank Size | 0.4687" |
Reamer Size | 13.00 mm |
Overall Length | 151.00 mm |
Size | 13.00mm |
Size- Decimal | 13.00mm (0.5118) |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 13.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Chamfer Router Bit, 5/16" Cutting Dia. (40-102)
- DRILL AMERICA m22x1.5 Carbon Steel Hex Die (DWTMHX22X1.5)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 14 mm Size, Short Socket, Black Oxide (49-16-1614)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- Walter Carbide Chucking Reamers