Shop All Carbide Chucking Reamers
Walter
Walter Titex - Carbide machine reamers
Mfr # F2162-10
Zoro # G8353642
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 10.00mm - 0.3937
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2162-10
- Zoro # G8353642
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 38.00 mm |
Shank Dia. | 10.3 mm |
Dimension Type | Metric |
Overall Length | 133.00 mm |
Reamer Size | 10.00 mm |
Shank Size | 0.4062" |
Size | 10.00mm |
Size- Decimal | 10.00mm (0.3937) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 12 Wrecking Bar (16610)
- GROZ ENGINEERING TOOLS PVT LTD 10LB Sledgehammer (ESH-1036F)
- SURE-SEAL CCT-SS-2 SS Crimp tool Ins-sup (SSI-CS10)
- HOUGEN 11/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12722)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Walter Carbide Chucking Reamers