Shop All Indexable Insert Drills
Walter
Walter - Stardrill-4*Dc
Mfr # B3214.DF.18,0.Z01.72R
Zoro # G2914870
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Number B3214.DF.18,0.Z01.72R
- Shank Type - Machining Combi-Shank
- Toolholder Style B3214
- Shank Length 48.00mm
- Max. Drill Dia. 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # B3214.DF.18,0.Z01.72R
- Zoro # G2914870
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Shank Length | 48.00mm |
Max. Drill Dia. | 18.00mm |
Depth x Dia. Ratio | 4xD |
Shank Dia. | 16.00mm |
Overall Length | 137.00mm |
Max. Drilling Depth | 72.00mm |
Flute Length | 85.00mm |
Details
Item | Indexable Drill Bit for General Drilling |
ISO Number | B3214.DF.18,0.Z01.72R |
Shank Type - Machining | Combi-Shank |
Toolholder Style | B3214 |
Standards | DIN 1835 B and DIN 6535 HE Shank |
ANSI Code | B3214.DF.18,0.Z01.72R |
Cutting Direction | Right Hand |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 18.00mm, 4xD, Max. Drilling Depth 72.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Double End HSS Drill Bit Fractional - 1/8 Inch , 10PK (HAN60608)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Bottoming Tap (DWT60867)
- KRAFT TOOL Elite Series Blue, 6"x6"x3-1/2" 3/4"R (CFE770K)
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- KYOCERA DR1437 (DR1437)
- Walter Indexable Insert Drills