Shop All Indexable Insert Drills
Walter
Walter - Stardrill-3*Dc
Mfr # B3213.U3F.0131.Z01.39R
Zoro # G2931655
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code B3213.U3F.0131.Z01.39R
- Max. Drilling Depth 1.5450"
- Shank Dia. 3/4"
- Max. Drill Dia. 33/64"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # B3213.U3F.0131.Z01.39R
- Zoro # G2931655
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Max. Drilling Depth | 1.5450" |
Shank Dia. | 3/4" |
Max. Drill Dia. | 33/64" |
Depth x Dia. Ratio | 3xD |
Flute Length | 1.9290" |
Overall Length | 4.0190" |
Shank Length | 1.9690" |
Details
Item | Indexable Drill Bit for General Drilling |
ANSI Code | B3213.U3F.0131.Z01.39R |
Cutting Direction | Right Hand |
Toolholder Style | B3213 |
ISO Number | B3213.U3F.0131.Z01.39R |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 33/64 In., 3xD, Max. Drilling Depth 1.5450 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1.02"L, HR Phenolic (2830)
- BOSCH 2-Cutter Hammer Drill Bit 5/8" x 12"L, Round (LBH013)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.14"L, GP Phenolic (2830BG)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14 -7'9-1/2)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- TUNGALOY Inserted Drill Body, TIDU0453F0625-3 (6706799)
- Walter Indexable Tools