Shop All Indexable Insert Drills
Walter
Walter - Stardrill-3*Dc
Mfr # B3213.U3F.0107.Z01.32R
Zoro # G2935338
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Drill Dia. 27/64"
- Max. Drilling Depth 1.2630"
- ISO Number B3213.U3F.0107.Z01.32R
- Depth x Dia. Ratio 3xD
- Flute Length 1.6140"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # B3213.U3F.0107.Z01.32R
- Zoro # G2935338
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Max. Drill Dia. | 27/64" |
Max. Drilling Depth | 1.2630" |
Depth x Dia. Ratio | 3xD |
Flute Length | 1.6140" |
Shank Length | 1.9690" |
Shank Dia. | 3/4" |
Overall Length | 3.6420" |
Details
Item | Indexable Drill Bit for General Drilling |
ISO Number | B3213.U3F.0107.Z01.32R |
ANSI Code | B3213.U3F.0107.Z01.32R |
Toolholder Style | B3213 |
Cutting Direction | Right Hand |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 27/64 In., 3xD, Max. Drilling Depth 1.2630 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO W001314 6 Piece Tool Set, 7in., 8in. and 10in. Tools, Drop Forged Carb Single Pack (W001314)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- LOOS Straight Shank Terminal Die Set, 5/32, PR (M2-S5)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (18224)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- WALTER Walter - Drill with Symmetric Inserts (D4140.05-12.00F15-A)
- Walter Indexable Tools