Shop All Indexable Insert Drills
Walter
Walter - Stardrill-3*Dc
Mfr # B3213.U3F.0099.Z01.30R
Zoro # G2933545
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code B3213.U3F.0099.Z01.30R
- Max. Drilling Depth 1.1730"
- Cutting Direction Right Hand
- Flute Length 1.5350"
- Depth x Dia. Ratio 3xD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # B3213.U3F.0099.Z01.30R
- Zoro # G2933545
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Max. Drilling Depth | 1.1730" |
Flute Length | 1.5350" |
Depth x Dia. Ratio | 3xD |
Overall Length | 3.5230" |
Max. Drill Dia. | 25/64" |
Shank Dia. | 3/4" |
Shank Length | 1.9690" |
Details
Item | Indexable Drill Bit for General Drilling |
ANSI Code | B3213.U3F.0099.Z01.30R |
Cutting Direction | Right Hand |
ISO Number | B3213.U3F.0099.Z01.30R |
Toolholder Style | B3213 |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 25/64 In., 3xD, Max. Drilling Depth 1.1730 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR X 10" EXT. W/FRICTION BALL I (GP3010EB)
- CENTURY DRILL & TOOL Tap 3/8-18 NPT CD (95203)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- Walter Indexable Tools