Shop All Indexable Insert Drills
Walter
Walter - Stardrill-3*Dc
Mfr # B3213.DF.15,0.Z01.45R
Zoro # G2944569
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 108.00mm
- Shank Dia. 16.00mm
- ANSI Code B3213.DF.15,0.Z01.45R
- Max. Drilling Depth 45.00mm
- Depth x Dia. Ratio 3xD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # B3213.DF.15,0.Z01.45R
- Zoro # G2944569
- Country of Origin China
- Category Indexable Insert Drills
Dimensions
Overall Length | 108.00mm |
Shank Dia. | 16.00mm |
Max. Drilling Depth | 45.00mm |
Depth x Dia. Ratio | 3xD |
Flute Length | 56.00mm |
Shank Length | 48.00mm |
Max. Drill Dia. | 15.00mm |
Details
Item | Indexable Drill Bit for General Drilling |
ANSI Code | B3213.DF.15,0.Z01.45R |
ISO Number | B3213.DF.15,0.Z01.45R |
Toolholder Style | B3213 |
Standards | DIN 1835 B and DIN 6535 HE Shank |
Cutting Direction | Right Hand |
Shank Type - Machining | Combi-Shank |
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 15.00mm, 3xD, Max. Drilling Depth 45.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive SAE, 13 pcs (52112)
- DYNABRADE 4" L Reciprocating File (90900)
- BOSCH Jigsaw Blade, T-Shank, 6 In. L, PK5 (T344DP)
- MILWAUKEE TOOL SDS MAX Bull Point Chisel 18" (48-62-4077)
- WALTER High Performance Indexable Drills (D4120.04-23.80F31-P43)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- WALTER Walter - Drill with Symmetric Inserts (D4140.03-21.00F19-E)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.03-20. (D4140.03-20.00A19-E)
- TUNGALOY Inserted Solid Drill Head, DMP0656 A, PK2 (5568911)
- Walter Indexable Insert Drills