Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.038-T36-10-05
Zoro # G2882600
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.4170 in
- Overall Length 2-3/4"
- Shank Type - Machining Screw On
- Cutting Application Center Cutting, Shoulder Milling
- Connection Size T36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5130.038-T36-10-05
- Zoro # G2882600
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Shank Dia. | 1.4170 in |
Overall Length | 2-3/4" |
Connection Size | T36 |
Max. Cutting Dia. | 1 1/2 in |
Details
Item | Indexable Square Shoulder End Mill |
Shank Type - Machining | Screw On |
Cutting Application | Center Cutting, Shoulder Milling |
ANSI Code | M5130.038-T36-10-05 |
ISO Number | M5130.038-T36-10-05 |
Toolholder Style | M5130 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2-3/4 In., ANSI Code M5130.038-T36-10-05, Connection Size T36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Sabercut Drywall Bit, HSS, PK16 (SC16)
- WILTON Replacement Shoe for No. 5ERE7 (63299)
- JET Variable Speed Scroll Saw, Foot Switch (JWSS-22B)
- VULCAN Railroad Pick Head 6 Lb (32935)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- Walter Milling Cutters