Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.038-T36-07-05
Zoro # G2887485
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.4170 in
- Overall Length 2-3/4"
- Toolholder Style M5130
- Cutting Application Center Cutting, Shoulder Milling
- Max. Cutting Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M5130.038-T36-07-05
- Zoro # G2887485
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Shank Dia. | 1.4170 in |
Overall Length | 2-3/4" |
Max. Cutting Dia. | 1 1/2 in |
Connection Size | T36 |
Details
Item | Indexable Square Shoulder End Mill |
Toolholder Style | M5130 |
Cutting Application | Center Cutting, Shoulder Milling |
Shank Type - Machining | Screw On |
ANSI Code | M5130.038-T36-07-05 |
ISO Number | M5130.038-T36-07-05 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2-3/4 In., ANSI Code M5130.038-T36-07-05, Connection Size T36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, 6-1/4in. L., Steel (TWAF-91630)
- INGERSOLL-RAND Vertical Type Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.1 hp (88V60P107)
- MITUTOYO Radius Gage Set, 34 Pairs, 1-7mm (186-105)
- WOODOWL Standard Ship Auger 7.5" x 1-1/2" (02719)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- Walter Milling Cutters