Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.031-T28-08-05
Zoro # G2887948
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.1020 in
- Overall Length 2.5200"
- Max. Cutting Dia. 1 1/4 in
- ISO Number M5130.031-T28-08-05
- Toolholder Style M5130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M5130.031-T28-08-05
- Zoro # G2887948
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Shank Dia. | 1.1020 in |
Overall Length | 2.5200" |
Max. Cutting Dia. | 1 1/4 in |
Connection Size | T28 |
Details
Item | Indexable Square Shoulder End Mill |
ISO Number | M5130.031-T28-08-05 |
Toolholder Style | M5130 |
Shank Type - Machining | Screw On |
ANSI Code | M5130.031-T28-08-05 |
Cutting Application | Center Cutting, Shoulder Milling |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.5200 In., ANSI Code M5130.031-T28-08-05, Connection Size T28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Tent Stake Driver (HS2126)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK50 (DWHT11133L)
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- Walter Milling Cutters