Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.031-T28-06-05
Zoro # G2892726
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.1020 in
- Overall Length 2.5200"
- Cutting Application Center Cutting, Shoulder Milling
- ISO Number M5130.031-T28-06-05
- Toolholder Style M5130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5130.031-T28-06-05
- Zoro # G2892726
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Shank Dia. | 1.1020 in |
Overall Length | 2.5200" |
Max. Cutting Dia. | 1 1/4 in |
Connection Size | T28 |
Details
Item | Indexable Square Shoulder End Mill |
Cutting Application | Center Cutting, Shoulder Milling |
ISO Number | M5130.031-T28-06-05 |
Toolholder Style | M5130 |
ANSI Code | M5130.031-T28-06-05 |
Shank Type - Machining | Screw On |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.5200 In., ANSI Code M5130.031-T28-06-05, Connection Size T28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5411M)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- TITAN Hammer Set, General Use, 6 pcs. (63136)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- HHIP 16P 7 20 Degree Gear Cutter (2040-1674)
- Walter Milling Cutters