Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.026-W26-07-05
Zoro # G2883370
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 1"
- Shank Dia. 1 in
- Overall Length 3.2810"
- Shank Type - Machining Weldon Flat
- ISO Number M5130.026-W26-07-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5130.026-W26-07-05
- Zoro # G2883370
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 1" |
Shank Dia. | 1 in |
Overall Length | 3.2810" |
Head Projection Length | 1" |
Max. Cutting Dia. | 1 in |
Details
Item | Indexable Square Shoulder End Mill |
Shank Type - Machining | Weldon Flat |
ISO Number | M5130.026-W26-07-05 |
Standards | DIN1835-B |
Toolholder Style | M5130 |
Cutting Application | Center Cutting, Shoulder Milling |
ANSI Code | M5130.026-W26-07-05 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 1 in, Weldon Flat, Overall Length 3.2810 In., ANSI Code M5130.026-W26-07-05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.046 In, Black (911104600)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (202571)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.246 In L, PK25 (SM904)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- Walter Milling Cutters