Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.026-T22-07-05
Zoro # G2894080
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0870"
- Shank Dia. 0.8660 in
- Shank Type - Machining Screw On
- ISO Number M5130.026-T22-07-05
- ANSI Code M5130.026-T22-07-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5130.026-T22-07-05
- Zoro # G2894080
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Overall Length | 2.0870" |
Shank Dia. | 0.8660 in |
Max. Cutting Dia. | 1 in |
Connection Size | T22 |
Details
Item | Indexable Square Shoulder End Mill |
Shank Type - Machining | Screw On |
ISO Number | M5130.026-T22-07-05 |
ANSI Code | M5130.026-T22-07-05 |
Toolholder Style | M5130 |
Cutting Application | Center Cutting, Shoulder Milling |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.0870 In., ANSI Code M5130.026-T22-07-05, Connection Size T22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52678)
- MITUTOYO Steel Rule (182-271)
- GREENLEE Draw Stud, 3/4 x 5.63 in, 10 ga (7212SP12)
- DIAMOND VANTAGE Core Bit, 1-3/4 x 1-1/4-7 in (01712JWZGH)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- Walter Milling Cutters