Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.026-T22-05-05
Zoro # G2890416
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.0870"
- Shank Dia. 0.8660 in
- Shank Type - Machining Screw On
- ANSI Code M5130.026-T22-05-05
- ISO Number M5130.026-T22-05-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5130.026-T22-05-05
- Zoro # G2890416
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Overall Length | 2.0870" |
Shank Dia. | 0.8660 in |
Connection Size | T22 |
Max. Cutting Dia. | 1 in |
Details
Item | Indexable Square Shoulder End Mill |
Shank Type - Machining | Screw On |
ANSI Code | M5130.026-T22-05-05 |
ISO Number | M5130.026-T22-05-05 |
Cutting Application | Center Cutting, Shoulder Milling |
Toolholder Style | M5130 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.0870 In., ANSI Code M5130.026-T22-05-05, Connection Size T22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13301)
- DRILL AMERICA 1-11/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-11/64)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- GREENLEE Hex Key Set, 9 Pc. Std. Foldin (0254-11)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- Walter Indexable Milling Cutters