Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.019-T18-05-05
Zoro # G2894056
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.7280 in
- Overall Length 1.8110"
- ANSI Code M5130.019-T18-05-05
- Max. Cutting Dia. 3/4 in
- Shank Type - Machining Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M5130.019-T18-05-05
- Zoro # G2894056
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Shank Dia. | 0.7280 in |
Overall Length | 1.8110" |
Max. Cutting Dia. | 3/4 in |
Connection Size | T18 |
Details
Item | Indexable Square Shoulder End Mill |
ANSI Code | M5130.019-T18-05-05 |
Shank Type - Machining | Screw On |
Toolholder Style | M5130 |
Cutting Application | Center Cutting, Shoulder Milling |
ISO Number | M5130.019-T18-05-05 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 0.7280 in, Screw On, Overall Length 1.8110 In., ANSI Code M5130.019-T18-05-05, Connection Size T18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco MALCOMBO4 Combo Kit of 4 Reversible Drivers, Black (MALCOMBO4)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5208N)
- KLEIN TOOLS 7/16-Inch Combination Wrench, 12-Point (68413)
- BOSCH Mobile Dust Extractor Kit, 13-39/64" L (GDE18V-26DB15)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- Walter Milling Cutters