Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.019-T18-04-05
Zoro # G2894257
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.8110"
- Shank Dia. 0.7280 in
- Cutting Application Center Cutting, Shoulder Milling
- ISO Number M5130.019-T18-04-05
- Toolholder Style M5130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5130.019-T18-04-05
- Zoro # G2894257
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Overall Length | 1.8110" |
Shank Dia. | 0.7280 in |
Connection Size | T18 |
Max. Cutting Dia. | 3/4 in |
Details
Item | Indexable Square Shoulder End Mill |
Cutting Application | Center Cutting, Shoulder Milling |
ISO Number | M5130.019-T18-04-05 |
Toolholder Style | M5130 |
ANSI Code | M5130.019-T18-04-05 |
Shank Type - Machining | Screw On |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 0.7280 in, Screw On, Overall Length 1.8110 In., ANSI Code M5130.019-T18-04-05, Connection Size T18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (32196)
- HHIP 1-1/4" C Collared Keyway Bushing (2006-1318)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- CARICA Telescoping Inspection Mirror, 3/4x2 1/2 (17760)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- Walter Milling Cutters