Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.015-W15-03-05
Zoro # G2886365
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 3/4"
- Overall Length 2.6560"
- Shank Dia. 5/8 in
- Cutting Application Center Cutting, Shoulder Milling
- Shank Type - Machining Weldon Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5130.015-W15-03-05
- Zoro # G2886365
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 3/4" |
Overall Length | 2.6560" |
Shank Dia. | 5/8 in |
Max. Cutting Dia. | 5/8 in |
Head Projection Length | 3/4" |
Details
Item | Indexable Square Shoulder End Mill |
Cutting Application | Center Cutting, Shoulder Milling |
Shank Type - Machining | Weldon Flat |
ANSI Code | M5130.015-W15-03-05 |
ISO Number | M5130.015-W15-03-05 |
Toolholder Style | M5130 |
Standards | DIN1835-B |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 5/8 in, Weldon Flat, Overall Length 2.6560 In., ANSI Code M5130.015-W15-03-05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO MT 2 B16 TAPERED ARBOR (635115000)
- ZORO SELECT Insert Install Tool, Prewinder, 5/16-24 (3534-5/16HIP)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- YG-1 TOOL CO Square End Mill, Single End, 1", HSS (07172)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- Walter Milling Cutters