Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.015-T14-04-05
Zoro # G2891204
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.5710 in
- Overall Length 1.6930"
- ISO Number M5130.015-T14-04-05
- Shank Type - Machining Screw On
- ANSI Code M5130.015-T14-04-05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M5130.015-T14-04-05
- Zoro # G2891204
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Shank Dia. | 0.5710 in |
Overall Length | 1.6930" |
Connection Size | T14 |
Max. Cutting Dia. | 5/8 in |
Details
Item | Indexable Square Shoulder End Mill |
ISO Number | M5130.015-T14-04-05 |
Shank Type - Machining | Screw On |
ANSI Code | M5130.015-T14-04-05 |
Cutting Application | Center Cutting, Shoulder Milling |
Toolholder Style | M5130 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 5/8 in, Shank Dia. 0.5710 in, Screw On, Overall Length 1.6930 In., ANSI Code M5130.015-T14-04-05, Connection Size T14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 3/8" Nitrocat Composite Compact Impact Wrench (1076-XL)
- TOMAHAWK POWER Throttle for Tomahawk TPS25 Backpack Sprayer 3WZ-9.5 (TPS25-THRTL)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL24)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 5/8" (80605)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- Walter Milling Cutters