Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter
Mfr # M5130.013-T09-03-05
Zoro # G2894214
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.3820 in
- Overall Length 1.3390"
- Toolholder Style M5130
- ISO Number M5130.013-T09-03-05
- Shank Type - Machining Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # M5130.013-T09-03-05
- Zoro # G2894214
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Shank Dia. | 0.3820 in |
Overall Length | 1.3390" |
Connection Size | T09 |
Max. Cutting Dia. | 1/2 in |
Details
Item | Indexable Square Shoulder End Mill |
Toolholder Style | M5130 |
ISO Number | M5130.013-T09-03-05 |
Shank Type - Machining | Screw On |
Cutting Application | Center Cutting, Shoulder Milling |
ANSI Code | M5130.013-T09-03-05 |
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1/2 in, Shank Dia. 0.3820 in, Screw On, Overall Length 1.3390 In., ANSI Code M5130.013-T09-03-05, Connection Size T09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Caliper, 0 to 60 In (552-315-10)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 24mm (84474)
- OTC Step Plate Adapter Set (8074)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (507003)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- Walter Indexable Milling Cutters