Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter LN16
Mfr # F5241.UB38.152.Z08.15
Zoro # G2886216
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.5910"
- Arbor Dia. 1-1/2 in
- Overall Length 2.4800"
- Coolant Fed Coolant Through
- Max. Speed 11,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F5241.UB38.152.Z08.15
- Zoro # G2886216
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.5910" |
Arbor Dia. | 1-1/2 in |
Overall Length | 2.4800" |
Hub Outside Dia. | 4.2520 in |
Max. Cutting Dia. | 6 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Max. Speed | 11,500 RPM |
ANSI Code | F5241.UB38.152.Z08.15 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ISO Number | F5241.UB38.152.Z08.15 |
Cutting Application | Shoulder Milling |
Description
Indexable Face Mill, Max. Cutting Dia. 6 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.5910 in, ANSI Code F5241.UB38.152.Z08.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- LEICA LINO Multi Line Laser, Pendulum Self Leveling (L4P1)
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- Walter Indexable Milling Cutters