Shop All Indexable Milling Cutters
Walter
Walter - Shoulder Milling Cutter LN16
Mfr # F5241.UB19.051.Z03.15
Zoro # G2889646
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.5910"
- Arbor Dia. 3/4 in
- Overall Length 1.5750"
- Coolant Fed Coolant Through
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F5241.UB19.051.Z03.15
- Zoro # G2889646
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.5910" |
Arbor Dia. | 3/4 in |
Overall Length | 1.5750" |
Hub Outside Dia. | 1.8000 in |
Max. Cutting Dia. | 2 in |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Cutting Application | Shoulder Milling |
ANSI Code | F5241.UB19.051.Z03.15 |
Max. Speed | 20,000 RPM |
ISO Number | F5241.UB19.051.Z03.15 |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.5910 in, ANSI Code F5241.UB19.051.Z03.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Open End Wrench Set, SAE, 10 Pc (36A314)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- PROTO 5 Piece Metric Reversible Ratcheting Box Wrench Set - 12 Point (J1190MLO)
- DEWALT 9/16" x 17" Power Ship Auger Bit (DW1680)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- Walter Milling Cutters