Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # XLDER1616K-GX16-0
Zoro # G2902535
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.9213"
- Toolholder Style XLDE
- ANSI Code XLDER1616K-GX16-0
- Product Family Novex-Cut
- ISO Number XLDER1616K-GX16-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # XLDER1616K-GX16-0
- Zoro # G2902535
- Country of Origin India
- Category Grooving Tools
Dimensions
Overall Length | 4.9213" |
Details
Item | Indexable Parting and Grooving Tool Holder |
Toolholder Style | XLDE |
ANSI Code | XLDER1616K-GX16-0 |
Product Family | Novex-Cut |
ISO Number | XLDER1616K-GX16-0 |
Cutting Application | Radial Grooving |
Cutting Direction | Right Hand |
Insert Style | GX |
Insert Holding Type | Screw Clamping |
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code XLDER1616K-GX16-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS 7-Inch OXTreme Multi-Cut Diamond Blade (OX-UDH10-7)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- L.H. DOTTIE L.H. Dottie ' Conduit Measuring Tape (3000)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- WALTER Walter - Shank tool - Grooving (G1011.12R-2T15GX16)
- WALTER Walter - Shank tool - external - negative - clamp / wedge (DCLNR104A)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Walter - Shank tool - external - positive - screw (SDJCL123B)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- MICRO 100 Grooving Tool (QRR-038-8)
- Walter Threading & Turning Tools