Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
Mfr # SBN16-32KS-E
Zoro # G2951657
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.00 mm
- Cutting Direction Neutral
- Shank Shape Square
- Features Clamping Block for Parting Blades
- Toolholder Style SBN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SBN16-32KS-E
- Zoro # G2951657
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 110.00 mm |
Shank Width | 25.40 mm |
Seat Size | 32 mm |
Shank Height | 25.40 mm |
Details
Item | Triangle Turning Insert |
Cutting Direction | Neutral |
Shank Shape | Square |
Features | Clamping Block for Parting Blades |
Toolholder Style | SBN |
ISO Number | SBN16-32KS-E |
Product Family | Walter Cut |
Cutting Application | Cut-Off |
Coolant Fed | Non-Coolant Through |
Cutting Location | External |
Description
Triangle Turning Insert, Walter Cut, Neutral, Cut-Off, Seat Size 32 mm, Shank Width 25.40 mm, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- KLEIN TOOLS Insulated Screwdriver, 5/16-Inch Cabinet Tip, 6-Inch Shank (6866INS)
- VESSEL WOOD-COMPO Torx Screwdriver No.340TX T40 (340T40H120)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-762-20)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - external - positive - screw (SDJCL123B)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- WALTER Walter - Shank tool - Grooving (G1011.12R-2T15GX16)
- MICRO 100 Grooving Tool (QRR-020-4)
- Walter Threading & Turning Tools