Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading
Mfr # MSS-E25L00-16-E
Zoro # G2933055
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.7170"
- Product Family Novex-Cut
- ISO Number MSS-E25L00-16-E
- Cutting Location External
- Toolholder Style MSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # MSS-E25L00-16-E
- Zoro # G2933055
- Country of Origin Germany
- Category Grooving Tools
Dimensions
Overall Length | 5.7170" |
Details
Item | Indexable Parting and Grooving Tool Holder |
Product Family | Novex-Cut |
ISO Number | MSS-E25L00-16-E |
Cutting Location | External |
Toolholder Style | MSS |
Cutting Direction | Left Hand |
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M8X1.25 (3747-8)
- HANSON 5 Piece Straight Flute ST-1 - ST-5 Screw Extractor Set Carded (53635)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- WALTER Walter - Shank tool - external - positive - screw (SSDCN083)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Walter Capto - Grooving - External tool, Walter Capto Tools (C6-MSS-E25R00)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- Walter Grooving Tools