Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.20R-5T26GX24
Zoro # G2947265
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.1417"
- Insert Holding Type Screw Clamping
- Toolholder Style G1011
- Cutting Application Radial Grooving
- ANSI Code G1011.20R-5T26GX24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # G1011.20R-5T26GX24
- Zoro # G2947265
- Country of Origin Romania
- Category Grooving Tools
Dimensions
Overall Length | 6.1417" |
Details
Item | Indexable Parting and Grooving Tool Holder |
Insert Holding Type | Screw Clamping |
Toolholder Style | G1011 |
Cutting Application | Radial Grooving |
ANSI Code | G1011.20R-5T26GX24 |
ISO Number | G1011.20R-5T26GX24 |
Product Family | Novex-Cut |
Cutting Direction | Right Hand |
Insert Style | GX |
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.20R-5T26GX24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-1/2 in. Carbide Sheet Metal Holcutter (14374)
- DRILL AMERICA 1/2"-13 Carbon Steel Left Hand Hex Die (DWTHX1213LH)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- DEXTER RUSSELL Linoleum Knife Curved, 5 1/2 in L (52120)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- WALTER Walter - Shank tool - Grooving (G1011.12R-2T15GX16)
- WALTER Grooving blades / Grooving modules G2042.26N-3T38SX (G2042.26N-3T38SX)
- WALTER Walter - Shank tool - external - positive - screw (SSDCN083)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Finish: UN (FGF-250-040)
- Walter Threading & Turning Tools