Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.16R-6T21GX24
Zoro # G2936150
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.9055"
- Cutting Application Radial Grooving
- Insert Holding Type Screw Clamping
- ISO Number G1011.16R-6T21GX24
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # G1011.16R-6T21GX24
- Zoro # G2936150
- Country of Origin Romania
- Category Grooving Tools
Dimensions
Overall Length | 5.9055" |
Details
Item | Indexable Parting and Grooving Tool Holder |
Cutting Application | Radial Grooving |
Insert Holding Type | Screw Clamping |
ISO Number | G1011.16R-6T21GX24 |
Cutting Direction | Right Hand |
ANSI Code | G1011.16R-6T21GX24 |
Insert Style | GX |
Product Family | Novex-Cut |
Toolholder Style | G1011 |
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code G1011.16R-6T21GX24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/4)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- KO-KEN Socket 7mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-7)
- M.A. FORD Countersink Set, 6 Flute, Uncoated, HSS (79000002)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- WALTER Grooving blades / Grooving modules G2042.32N-2T30SX (G2042.32N-2T30SX)
- WALTER Walter - Shank tool - external - negative - clamp / wedge (DCLNR103A)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Walter Capto - Grooving - External tool, Walter Capto Tools (C6-MSS-E25R00)
- MICRO 100 Grooving Tool (QRR-039-20)
- Walter Threading & Turning Tools