Shop All Grooving Tools
Walter
Walter - Shank tool - Grooving
Mfr # G1011.10L-2T15GX16
Zoro # G2919210
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.3543"
- Cutting Application Radial Grooving
- Insert Style GX
- Product Family Novex-Cut
- ANSI Code G1011.10L-2T15GX16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # G1011.10L-2T15GX16
- Zoro # G2919210
- Country of Origin India
- Category Grooving Tools
Dimensions
Overall Length | 5.3543" |
Details
Item | Indexable Parting and Grooving Tool Holder |
Cutting Application | Radial Grooving |
Insert Style | GX |
Product Family | Novex-Cut |
ANSI Code | G1011.10L-2T15GX16 |
Insert Holding Type | Screw Clamping |
Cutting Direction | Left Hand |
ISO Number | G1011.10L-2T15GX16 |
Toolholder Style | G1011 |
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.10L-2T15GX16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (J47125S)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- VAUGHAN Hammer Rip 20Oz Fbgl 14In Hndl (FS999)
- WESTWARD 21pc. HSS 118 Degrees Drill Bit Set (401J89)
- WALTER Walter - Shank tool - Grooving (G1011.12R-2T15GX16)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- MICRO 100 Grooving Tool (FR-125-16)
- Walter Grooving Tools