Shop All Grooving Tools
Walter
Walter - Shank tool - external with Precision Cooling - negative
Mfr # DTGNR123B-P
Zoro # G2925967
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Approach Angle 90 Degrees
- Insert Shape Triangle
- Insert Clearance Angle 0 Degrees
- Shank Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DTGNR123B-P
- Zoro # G2925967
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 4-1/2" |
Shank Height | 3/4" |
Shank Width | 3/4" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Approach Angle | 90 Degrees |
Insert Shape | Triangle |
Insert Clearance Angle | 0 Degrees |
Cutting Direction | Right Hand |
Coolant Fed | Coolant Through |
ANSI Code | DTGNR123B-P |
Toolholder Style | DTGN |
Insert Inscribed Circle | 3/8 in |
Insert Holding Type | Top and Hole Clamping |
Description
Indexable Turning and Profiling Tool Holder, DTGN, Overall Length 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB TOOL STRIPPER/CRIMPER (GS-67K)
- HUSQVARNA SWITCH, KIT (590532501)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M12 x 50mm Steel External Thread, 92mm Handle Length (MH-426)
- WALTER Walter - Shank tool - Grooving (G1011.12R-2T15GX16)
- WALTER Walter - Shank tool - Grooving (G1011.10L-2T15GX16)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- WALTER Grooving blades / Grooving modules G2042.26N-3T38SX (G2042.26N-3T38SX)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FGF-375-078X)
- Walter Threading & Turning Tools