Shop All Grooving Tools
Walter
Walter - Shank tool - external - positive - screw
Mfr # SSDCN083
Zoro # G2918599
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 88.90mm
- Shank Width 1/2"
- Insert Clearance Angle 7 Degrees
- ANSI Code SSDCN083
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SSDCN083
- Zoro # G2918599
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 88.90mm |
Shank Width | 1/2" |
Shank Height | 1/2" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Insert Clearance Angle | 7 Degrees |
ANSI Code | SSDCN083 |
Insert Shape | Square |
Toolholder Style | SSDC |
Approach Angle | 45 Degrees |
Cutting Direction | Neutral |
Insert Inscribed Circle | 3/8 in |
Insert Holding Type | Screw On |
Description
Indexable Turning and Profiling Tool Holder, SSDC, Overall Length 88.90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/32", PK5 (185-3X-5PK)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440560)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03030021)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7208MHF)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - external - positive - screw (SDJCL123B)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- WALTER Walter - Shank tool - external - negative - clamp / wedge (DCLNR104A)
- MICRO 100 Grooving Tool (QRR-020-6X)
- Walter Grooving Tools