Shop All Grooving Tools
Walter
Walter - Shank tool - external - positive - screw
Mfr # SRDCN2525M06
Zoro # G2906726
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Approach Angle 45 Degrees
- Shank Height 25.00mm
- Insert Holding Type Screw On
- Insert Clearance Angle 7 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SRDCN2525M06
- Zoro # G2906726
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 150.00mm |
Shank Height | 25.00mm |
Shank Width | 25.00mm |
Insert Cutting Edge Length | 6.00mm |
Details
Item | Indexable Turning and Profiling Tool Holder |
Approach Angle | 45 Degrees |
Insert Holding Type | Screw On |
Insert Clearance Angle | 7 Degrees |
Cutting Direction | Neutral |
Insert Shape | Round |
ISO Number | SRDCN2525M06 |
Toolholder Style | SRDC |
Description
Indexable Turning and Profiling Tool Holder, SRDC, Overall Length 150.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49217)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 1-7/8 6 PT STD IMP (MT7660)
- WIHA TerminatorBlue Impact Bit Phillips #2-2 Inch, 15PK (70242)
- WALTER Walter - Walter Capto - Grooving - External tool, Walter Capto Tools (C6-MSS-E25R00)
- WALTER Grooving blades / Grooving modules G2042.26N-3T38SX (G2042.26N-3T38SX)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Grooving blades / Grooving modules G2042.32N-2T30SX (G2042.32N-2T30SX)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- Walter Grooving Tools