Shop All Grooving Tools
Walter
Walter - Shank tool - external - positive - screw
Mfr # SDHCR1616H11
Zoro # G2953179
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 100.00mm
- Insert Cutting Edge Length 11.00mm
- Cutting Direction Right Hand
- Toolholder Style SDHC
- Shank Height 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SDHCR1616H11
- Zoro # G2953179
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 100.00mm |
Insert Cutting Edge Length | 11.00mm |
Shank Height | 16.00mm |
Shank Width | 16.00mm |
Details
Item | Indexable Turning and Profiling Tool Holder |
Cutting Direction | Right Hand |
Toolholder Style | SDHC |
ISO Number | SDHCR1616H11 |
Insert Holding Type | Screw On |
Insert Shape | 55 Degrees Diamond |
Insert Clearance Angle | 7 Degrees |
Description
Indexable Turning and Profiling Tool Holder, SDHC, Overall Length 100.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 2 (12057)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 39/64 (49739)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Walter Capto - Grooving - External tool, Walter Capto Tools (C6-MSS-E25R00)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- WALTER Walter - Shank tool - Grooving (G1011.12R-2T15GX16)
- WALTER Walter - Shank tool - external - positive - screw (SSDCN083)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1/2" (OR-096-8X)
- Walter Grooving Tools