Shop All Grooving Tools
Walter
Walter - Shank tool - external - positive - screw
Mfr # SCLCL103
Zoro # G2946958
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 101.60mm
- Shank Height 5/8"
- Insert Clearance Angle 7 Degrees
- ANSI Code SCLCL103
- Insert Inscribed Circle 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # SCLCL103
- Zoro # G2946958
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 101.60mm |
Shank Height | 5/8" |
Shank Width | 5/8" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Insert Clearance Angle | 7 Degrees |
ANSI Code | SCLCL103 |
Insert Inscribed Circle | 3/8 in |
Cutting Direction | Left Hand |
Toolholder Style | SCLC |
Insert Shape | 80 Degrees Diamond |
Insert Holding Type | Screw On |
Approach Angle | 95 Degrees |
Description
Indexable Turning and Profiling Tool Holder, SCLC, Overall Length 101.60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel) (PNC99101)
- WESTWARD Moil Point Chisel, 0.580 In., 12 In., Oval (4MGY6)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- WALTER Grooving blades / Grooving modules G2042.26N-3T38SX (G2042.26N-3T38SX)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- WALTER Grooving blades / Grooving modules G2042.32N-2T30SX (G2042.32N-2T30SX)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- MICRO 100 Grooving Tool (QRR-039-8)
- Walter Grooving Tools