Shop All Grooving Tools
Walter
Walter - Shank tool - external - negative - clamp / wedge
Mfr # DWLNR2525M08
Zoro # G2922659
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Shank Height 25.00mm
- Insert Shape Trigon
- ISO Number DWLNR2525M08
- Insert Holding Type Top and Hole Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DWLNR2525M08
- Zoro # G2922659
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 150.00mm |
Shank Height | 25.00mm |
Insert Cutting Edge Length | 8.00mm |
Shank Width | 25.00mm |
Details
Item | Indexable Turning and Profiling Tool Holder |
Insert Shape | Trigon |
ISO Number | DWLNR2525M08 |
Insert Holding Type | Top and Hole Clamping |
Insert Clearance Angle | 0 Degrees |
Cutting Direction | Right Hand |
Approach Angle | 95 Degrees |
Toolholder Style | DWLN |
Description
Indexable Turning and Profiling Tool Holder, DWLN, Overall Length 150.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Starrett 55141 A1 Hole Saw Arbor w/HSS Pilot Drill For 3/8" Chuck Sizes 9/16"-1-3/16" (A1)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size8 max.30 mm (40260108)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- GOLDBLATT Philadelphia Trowel, 11 in. by 5-1/2 in. (G01651)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- WALTER Walter - Shank tool - external - positive - screw (SCLCL103)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - external - positive - screw (SDJCL123B)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- Walter Grooving Tools