Shop All Grooving Tools
Walter
Walter - Shank tool - external - negative - clamp / wedge
Mfr # DWLNL2525M08
Zoro # G2923998
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Insert Holding Type Top and Hole Clamping
- Cutting Direction Left Hand
- Insert Shape Trigon
- Shank Height 25.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DWLNL2525M08
- Zoro # G2923998
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 150.00mm |
Shank Height | 25.00mm |
Insert Cutting Edge Length | 8.00mm |
Shank Width | 25.00mm |
Details
Item | Indexable Turning and Profiling Tool Holder |
Insert Holding Type | Top and Hole Clamping |
Cutting Direction | Left Hand |
Insert Shape | Trigon |
Insert Clearance Angle | 0 Degrees |
Toolholder Style | DWLN |
Approach Angle | 95 Degrees |
ISO Number | DWLNL2525M08 |
Description
Indexable Turning and Profiling Tool Holder, DWLN, Overall Length 150.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Single Edge Razor Blades .012 in., 100PK (22612IND)
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- PROTO 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (J5228B)
- EAGLE TOOL US Carbide Tip Switch Bit Head, Masonry (ETM375)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- WALTER Walter - Shank tool - external - positive - screw (SSDCN083)
- WALTER Grooving blades / Grooving modules G2042.32N-2T30SX (G2042.32N-2T30SX)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Grooving blades / Grooving modules G2042.26N-3T38SX (G2042.26N-3T38SX)
- MICRO 100 Grooving Tool (QMFR-030-375-080X)
- Walter Grooving Tools