Shop All Grooving Tools
Walter
Walter - Shank tool - external - negative - clamp / wedge
Mfr # DVJNR203D
Zoro # G2899997
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Cutting Direction Right Hand
- Insert Inscribed Circle 3/8 in
- Insert Shape 35 Degrees Diamond
- Insert Holding Type Top and Hole Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DVJNR203D
- Zoro # G2899997
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 6" |
Shank Width | 1-1/4" |
Shank Height | 1-1/4" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Cutting Direction | Right Hand |
Insert Inscribed Circle | 3/8 in |
Insert Shape | 35 Degrees Diamond |
Insert Holding Type | Top and Hole Clamping |
ANSI Code | DVJNR203D |
Approach Angle | 93 Degrees |
Toolholder Style | DVJN |
Insert Clearance Angle | 0 Degrees |
Description
Indexable Turning and Profiling Tool Holder, DVJN, Overall Length 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Puller, 2-1/4" Jaw Reach, 1 ton Cap. (202)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/16x3/8x3/4x2-1/2 (C41250)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- Walter Grooving Tools