Shop All Grooving Tools
Walter
Walter - Shank tool - external - negative - clamp / wedge
Mfr # DSDNN205D
Zoro # G2931418
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- ANSI Code DSDNN205D
- Insert Holding Type Top and Hole Clamping
- Insert Inscribed Circle 5/8 in
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DSDNN205D
- Zoro # G2931418
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 6" |
Shank Height | 1-1/4" |
Shank Width | 1-1/4" |
Details
Item | Indexable Turning and Profiling Tool Holder |
ANSI Code | DSDNN205D |
Insert Holding Type | Top and Hole Clamping |
Insert Inscribed Circle | 5/8 in |
Insert Shape | Square |
Toolholder Style | DSDN |
Insert Clearance Angle | 0 Degrees |
Approach Angle | 45 Degrees |
Cutting Direction | Neutral |
Description
Indexable Turning and Profiling Tool Holder, DSDN, Overall Length 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Setting Ring, 76mm dia. (6313-3)
- SUPERIOR PARTS Aftermarket Piston Driver O-Ring, PK 2 (SP 092971)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- STALWART 45-Piece 4V Cordless Screwdriver Set, Red (75-PT2001)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.5 In Bore, 1.5 In Cut (GT093-24A)
- Walter Threading & Turning Tools