Shop All Grooving Tools
Walter
Walter - Shank tool - external - negative - clamp / wedge
Mfr # DDJNR124B
Zoro # G2902410
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Cutting Direction Right Hand
- Approach Angle 93 Degrees
- Toolholder Style DDJN
- Insert Inscribed Circle 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DDJNR124B
- Zoro # G2902410
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 4-1/2" |
Shank Height | 3/4" |
Shank Width | 3/4" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Cutting Direction | Right Hand |
Approach Angle | 93 Degrees |
Toolholder Style | DDJN |
Insert Inscribed Circle | 1/2 in |
Insert Clearance Angle | 0 Degrees |
ANSI Code | DDJNR124B |
Insert Holding Type | Top and Hole Clamping |
Insert Shape | 55 Degrees Diamond |
Description
Indexable Turning and Profiling Tool Holder, DDJN, Overall Length 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 0.1885" Sz, HSS, Straight (C25368)
- BESSEY Hold Down Machine Clamp, 1-5/8 in. W (626S)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- KO-KEN Socket 10mm 12 Point 80mm 3/8 Sq. Drive (13305M-10)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- WALTER Grooving blades / Grooving modules G2042.32N-2T30SX (G2042.32N-2T30SX)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- Walter Threading & Turning Tools