Shop All Grooving Tools
Walter
Walter - Shank tool - external - negative - clamp / wedge
Mfr # DDJNL244D
Zoro # G2902194
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Insert Clearance Angle 0 Degrees
- Insert Holding Type Top and Hole Clamping
- Insert Shape 55 Degrees Diamond
- Approach Angle 93 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DDJNL244D
- Zoro # G2902194
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 6" |
Shank Width | 1-1/2" |
Shank Height | 1-1/2" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Insert Clearance Angle | 0 Degrees |
Insert Holding Type | Top and Hole Clamping |
Insert Shape | 55 Degrees Diamond |
Approach Angle | 93 Degrees |
ANSI Code | DDJNL244D |
Insert Inscribed Circle | 1/2 in |
Cutting Direction | Left Hand |
Toolholder Style | DDJN |
Description
Indexable Turning and Profiling Tool Holder, DDJN, Overall Length 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9in. Cushion Grip T-Handle Hex Key 3/16in. (51912)
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- MILBAR Retaining Ring Plier Set, 0 to 90Deg, 12pc (43R)
- WESTWARD Screwdriver Set, 4 pcs, Acetate (401K86)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- WALTER Walter - Walter Capto - Grooving - External tool, Walter Capto Tools (C6-MSS-E25R00)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- MICRO 100 Grooving Tool (FG-250-050)
- Walter Threading & Turning Tools