Shop All Grooving Tools
Walter
Walter - Shank tool - external - negative - clamp / wedge
Mfr # DCLNR104A
Zoro # G2929010
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Cutting Direction Right Hand
- Toolholder Style DCLN
- Shank Width 5/8"
- Insert Holding Type Top and Hole Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DCLNR104A
- Zoro # G2929010
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 4" |
Shank Width | 5/8" |
Shank Height | 5/8" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Cutting Direction | Right Hand |
Toolholder Style | DCLN |
Insert Holding Type | Top and Hole Clamping |
ANSI Code | DCLNR104A |
Insert Inscribed Circle | 1/2 in |
Insert Shape | 80 Degrees Diamond |
Insert Clearance Angle | 0 Degrees |
Approach Angle | 95 Degrees |
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool (30A265)
- REMGRIT 4" Circular Saw Blade (GC404)
- WILLIAMS Williams Combo Ratchet Wrench, 11mm, Hi-Polish (1211MNRC)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- WALTER Walter - Shank tool - Grooving (G1011.20R-5T26GX24)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (SBN16-32KS-E)
- WALTER Walter - Shank tool - external - negative - clamp / wedge (DCLNR103A)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- WALTER Grooving blades / Grooving modules G2042.32N-2T30SX (G2042.32N-2T30SX)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- Walter Grooving Tools