Shop All Grooving Tools
Walter
Walter - Shank tool - external - negative - clamp / wedge
Mfr # DCLNR103A
Zoro # G2903530
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Cutting Direction Right Hand
- Insert Inscribed Circle 3/8 in
- ANSI Code DCLNR103A
- Insert Shape 80 Degrees Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DCLNR103A
- Zoro # G2903530
- Country of Origin Sweden
- Category Grooving Tools
Dimensions
Overall Length | 4" |
Shank Height | 5/8" |
Shank Width | 5/8" |
Details
Item | Indexable Turning and Profiling Tool Holder |
Cutting Direction | Right Hand |
Insert Inscribed Circle | 3/8 in |
ANSI Code | DCLNR103A |
Insert Shape | 80 Degrees Diamond |
Toolholder Style | DCLN |
Insert Clearance Angle | 0 Degrees |
Approach Angle | 95 Degrees |
Insert Holding Type | Top and Hole Clamping |
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/16 in. Sheet Metal Holcutter (14238)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10-5PK)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376P2)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25R00-16-E)
- WALTER Grooving blades / Grooving modules G2042.32N-2T30SX (G2042.32N-2T30SX)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- WALTER Grooving blades / Grooving modules G2042.26N-3T38SX (G2042.26N-3T38SX)
- WALTER Walter - Shank tool - Grooving (XLDER1616K-GX16-0)
- INTERNAL TOOL A G-063-12 5/16 Dia X .062/.064 X 3/4 (20-1405)
- Walter Threading & Turning Tools